Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fork Terminal, #6 Stud Size, 18 AWG, 600 V, Polyolefin Insulated, Red

  • Mfr # 8-55866-2

  • Zoro # G300930219


product price: $2.25
/ea
Sold in multiples of 55 for $123.75

Key Features

Terminal Shape
Fork
Insulation Color
Red
Maximum Wire Size
18 AWG
Insulation Type
Polyolefin
Stud Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-55866-2
Zoro #
G300930219
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Stud Size
#6
Overall Length
1.2257 in
Barrel Inside Dia.
0.0559 in

Details

Item
Fork Terminal
Terminal Shape
Fork
Insulation Color
Red
Insulation Type
Polyolefin
Maximum Voltage
600 V
Maximum Operating Temperature
125 Degrees C
Seam
Closed Barrel
Features
Heavy Duty
Wire Type
Stranded, Regular Wire
Contact Plating Material
Tin
Insulation Dia
0.17 in
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.