Zoro Homepage
This item is Discontinued.
Te Connectivity 22 MODII HDR SRST SHRD .100CL 1-102202-9

22 MODII HDR SRST SHRD .100CL (Discontinued)

  • Mfr # 1-102202-9
  • Zoro # G400937514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-102202-9
Zoro #
G400937514
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
Connector
Color
Black
Insulation Material
None
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Brass
Features
With Board Standoff; Shrouded
Material
Thermoplastic
Connector Type
Header
Hole Center to Center
2.54 mm
Max. Temp.
105°C
For Use With
Printed Circuit Board
Terminal Type
Through Hole
Current Rating
3 A
Number of Rows
1
Contact Finish
Gold Plated; Tin-Lead over Nickel Plated
Contact Type
Pin
Number of Contacts
22
Terminal Finish
Matte Tin-Lead over Nickel
Flammability Rating
UL 94 V-0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.