22 MODII HDR SRST SHRD LF

  • Mfr # 6-102202-9

  • Zoro # G900939452


product price:  $8.59
/ea
Sold in multiples of 27 for $231.93

Key Features

Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6-102202-9
Zoro #
G900939452
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Features
With Board Standoff; Shrouded
Hole Center to Center
2.54 mm
Material
Thermoplastic
Connection Material
Brass
Max. Temp.
105°C
Contact Type
Pin
Current Rating
3 A
Number of Contacts
22
Contact Finish
Matte Gold Plated
Number of Rows
1
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated; Matte Tin Over Nickel
Connector Terminates To
Printed Circuit Board

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.