
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5-104746-2
Zoro #
G600938946
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
150 µin
Details
Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Standards
UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Copper Alloy
Max. Temp.
105°C
Material
Thermoplastic
Terminal Type
Through Hole - Solder
Features
Unshrouded
Hole Center to Center
1.27 mm
Contact Type
Pin
Contact Finish
Tin Plated
Number of Rows
2
Number of Contacts
22
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.