Zoro Homepage
This item is Discontinued.
Te Connectivity 22P FH PLUG VAL-U-LOK V2 2-1586000-2

22P FH PLUG VAL-U-LOK V2 (Discontinued)

  • Mfr # 2-1586000-2
  • Zoro # G500956095
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1586000-2
Zoro #
G500956095
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.6 mm
Length
47.4 mm
Width
0.937 in
Max. Insulation Dia.
3.1 mm

Details

Item
Housing
Number of Rows
2
Application
Power, Signal
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
For Use With
Printed Circuit Board
Features
Circuit Identification Feature
Terminal Type
Crimp
Hole Center to Center
4.2 mm
Number of Contacts
22
Wire Type
Discrete
Contact Type
Pin
Max. Voltage
600V AC
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.