Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22P FH PLUG VAL-U-LOK V2

  • Mfr # 2-1969598-2

  • Zoro # G300956738


product price: $0.40
/ea
Sold in multiples of 250 for $100.00

Key Features

Number of Rows
2
Application
Power, Signal
Height
9.6 mm
Material
Nylon
Width
0.937 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969598-2
Zoro #
G300956738
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
9.6 mm
Width
0.937 in
Length
47.4 mm

Details

Item
Housing
Number of Rows
2
Application
Power, Signal
Material
Nylon
Color
Natural
Standards
CSA Certified; UL E28476; UL Recognized
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Max. Temp.
105°C
Contact Type
Pin
Max. Voltage
600V AC
Connector Terminates To
Wire & Cable
Number of Contacts
22
Hole Center to Center
4.2 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.