Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 22P MICRO MNL ASSY R/A HDR LF 5-794619-2

22P MICRO MNL ASSY R/A HDR LF (Discontinued)

  • Mfr # 5-794619-2
  • Zoro # G500940018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-794619-2
Zoro #
G500940018
UPC #
-
Country of Origin
China

Dimensions

Length
33.86 mm
Contact Plating Thickness
0.38 µm

Details

Item
Header
Color
Black
Insulation Material
High Temperature Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Material
High Temperature Nylon
Hole Center to Center
3 mm
Max. Temp.
105°C
Number of Rows
2
Contact Finish
Gold Plated
Current Rating
5 A
Contact Type
Pin
Number of Contacts
22
Connector Terminates To
Printed Circuit Board
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.