Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22P MICRO MNL ASSY R/A SMT LF

  • Mfr # 5-794629-2

  • Zoro # G101043200


product price: $8.59
/ea
Sold in multiples of 150 for $1,288.50

Key Features

Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Width
10.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-794629-2
Zoro #
G101043200
UPC #
-
Country of Origin
China

Dimensions

Width
10.1 mm
Height
3 mm
Contact Plating Thickness
0.76 µm

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Color
Black
Number of Rows
2
Number of Contacts
22
Contact Type
Pin
Contact Finish
Gold Plated
Terminal Finish
Matte Tin Plated
Current Rating
5 A
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Hole Center to Center
3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.