Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 22P MINI UMNL2 CAP HSG UL94V0 794213-1

22P MINI UMNL2 CAP HSG UL94V0 (Discontinued)

  • Mfr # 794213-1
  • Zoro # G800957228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
794213-1
Zoro #
G800957228
UPC #
-
Country of Origin
United States

Details

Item
Housing
Number of Rows
2
Material
Nylon
Color
Natural
Application
Power, Signal
For Use With
Mini-Universal MATE-N-LOK 2 Plug Housing
Standards
CSA; UL E28476; UL Recognized
Connector Terminates To
Wire & Cable
Contact Type
Pin
Hole Center to Center
4.14 mm
Flammability Rating
UL 94 V-0
Terminal Type
Crimp
Max. Temp.
105°C
Max. Voltage
600V AC/DC
Number of Contacts
22

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.