This item is Discontinued.

Te Connectivity 22P MTA100 CONN ASSY 22AWG RED 5-640440-2

22P MTA100 CONN ASSY 22AWG RED (Discontinued)

  • Mfr # 5-640440-2
  • Zoro # G600928626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-640440-2
Zoro #
G600928626
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.3 in

Details

Item
Connector
Insulation Color
Red
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Wire Range
0.3 to 0.4 mm²
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Application
Signal, Wire and Cable
Terminal Orientation
90 °
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.