This item is Discontinued.

Te Connectivity 22P MTA100 HDR ASSY R/A NARROW 5-644457-2

22P MTA100 HDR ASSY R/A NARROW (Discontinued)

  • Mfr # 5-644457-2
  • Zoro # G000928011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-644457-2
Zoro #
G000928011
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.26 in
Overall Length
2.188 in

Details

Item
Connector
Insulation Color
Natural
Standards
UL, CSA Listed
Max. Voltage
250V AC
Connection Type
Right Angle, Through Hole - Solder
Terminal Type
Pin
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Application
Printed Circuit Board
Mounting Type
Right Angle; Through Hole
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.