This item is Discontinued.

Te Connectivity 22P MTA156 CONN ASSY 18AWG ORA 2-640426-2

22P MTA156 CONN ASSY 18AWG ORA (Discontinued)

  • Mfr # 2-640426-2
  • Zoro # G800928211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-640426-2
Zoro #
G800928211
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.432 in

Details

Item
Connector
Insulation Color
White
Connection Type
Locking Lance, Socket, IDC
Standards
CSA, UL; UL
Wire Range
18 AWG
Terminal Type
Closed End Receptacle
Connection Material
Copper Alloy
Max. Voltage
600V AC
Max. Temp.
105 Degrees C
Features
Strain Relief
Wire Type
Discrete Wire, Stranded
Application
Wire/Cable
Insulation Dia
0.095 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.