Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 22P PM PLUG VAL-U-LOK PM GW 2-1969605-2

22P PM PLUG VAL-U-LOK PM GW (Discontinued)

  • Mfr # 2-1969605-2
  • Zoro # G000956953
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969605-2
Zoro #
G000956953
UPC #
-
Country of Origin
United States

Dimensions

Width
0.94 in
Length
47.4 mm
Height
11.6 mm

Details

Item
Housing
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Polyamide
Color
White
Application
Power, Signal
Number of Contacts
22
Hole Center to Center
4.2 mm
Max. Voltage
600V AC
Max. Temp.
105°C
Contact Type
Pin
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.