Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 22P RCPT VAL-U-LOK V2 2-1969597-2

22P RCPT VAL-U-LOK V2 (Discontinued)

  • Mfr # 2-1969597-2
  • Zoro # G200956784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969597-2
Zoro #
G200956784
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.7 mm
Width
0.779 in
Length
47.4 mm

Details

Item
Housing
Number of Rows
2
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Color
Natural
Application
Power, Signal
For Use With
Receptacle Housing
Max. Temp.
105°C
Contact Type
Socket
Number of Contacts
22
Max. Voltage
600V AC
Hole Center to Center
4.2 mm
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.