This item is Discontinued.

Te Connectivity 22P VAL-U-LOK VRTHDR W/PGS GW 2-2029265-2

22P VAL-U-LOK VRTHDR W/PGS GW (Discontinued)

  • Mfr # 2-2029265-2
  • Zoro # G500937803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-2029265-2
Zoro #
G500937803
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Min. Single Wire Size
26 AWG
Width
0.384 in
Height
12.8 mm
Max. Single Wire Size
16 AWG
Max. Insulation Dia.
3.1 mm
Length
47.4 mm
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
16 AWG

Details

Item
Connector
Color
Natural
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Features
Circuit Identification Feature; With Multiple Contact Types; Shrouded
Terminal Type
Through Hole - Solder
Connector Type
Header
Hole Center to Center
4.19 mm
Max. Temp.
105°C
Contact Finish
Tin Plated
Number of Rows
2
Number of Contacts
22
Contact Type
Pin
Current Rating
9 A
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.