
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213868-1
Zoro #
G300956851
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Insulation Dia.
3.81 mm
Details
Item
Housing
Features
With Reverse Numbering
Material
Thermoplastic, Nylon
Color
Black
Flammability Rating
UL 94 V-0
Contact Type
Socket
Number of Contacts
19
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.