
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
213870-1
Zoro #
G800956849
UPC #
-
Country of Origin
United States
Dimensions
Max. Insulation Dia.
0.15 in
Details
Item
Housing
Features
With Reverse Numbering
Material
Thermoplastic, Nylon
Color
Black
Contact Type
Pin
Number of Contacts
19
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.