Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23-37 RCPT HSG REV SEX CPC

  • Mfr # 213864-1

  • Zoro # G700956796


product price: $5.65
/ea
Sold in multiples of 35 for $197.75

Key Features

Material
Nylon
Features
With Reverse Numbering
Color
Black
Number of Contacts
37
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
213864-1
Zoro #
G700956796
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Insulation Dia.
0.1 in

Details

Item
Housing
Material
Nylon
Features
With Reverse Numbering
Color
Black
Number of Contacts
37
Contact Type
Socket
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.