
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1123655-1
Zoro #
G401049018
UPC #
-
Country of Origin
China
Dimensions
Maximum Wire Size
1.12 AWG
Minimum Wire Size
26 AWG
Length
0.677 in
Max. Insulation Dia.
0.075 in
Details
Item
Wire Connector
Type
Crimp
Insulation Material
None
Maximum Operating Temperature
150 Degrees C
Wire Type
Magnet
Features
With Wire Insulation Support
Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.