23 POS TERMI-BLOK HDR 900 POL.

  • Mfr # 2-284513-3

  • Zoro # G800929850


product price:  $13.15
/ea
Sold in multiples of 200 for $2,630.00

Key Features

Side Stackable
No
Screw Flange
Without
Shrouded
Yes
Connector Style
Header
Housing Material
Polyamide 6.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-284513-3
Zoro #
G800929850
UPC #
-
Country of Origin
United States

Dimensions

PCB Tail Length
3.4 mm [ .134 in ]

Details

Side Stackable
No
Screw Flange
Without
Shrouded
Yes
Connector Style
Header
Housing Material
Polyamide 6.6
Current Rating (Max) (A)
11
Mounting Angle
Right Angle
Number of Positions
23
Contact Base Material
Phosphor Bronze
Number of Rows
1
Interlock
Without
Contact Mount
Through Hole
Block Type
None
Screwless Terminal Block
No
Closed End
With
Voltage (VAC)
300
Applies To
Printed Circuit Board
Centerline
3.81 mm [ .1499 in ]
Mating Angle
90°
Housing Color
Green
Contact Mating Area Plating Material
Tin
Threaded Flange
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.