Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 23E 220KA 6X50PL B9 M10 1624133-1

23E 220KA 6X50PL B9 M10 (Discontinued)

  • Mfr # 1624133-1
  • Zoro # G700982870
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1624133-1
Zoro #
G700982870
UPC #
-
Country of Origin
United Kingdom

Dimensions

Dimensions
25.2 x 20.4 mm

Details

Termination Type
Eyelet
Product Type
Variable Resistor
Voltage Rating
500 V
Sealed
No
Resistance
220K Ω
Tolerance
0.2
Power Rating
.4 W

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.