Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

23P AMPSEAL ASSY SNAP-IN GOLD

  • Mfr # 1-770669-1

  • Zoro # G500983398


product price: $13.49
/ea
Sold in multiples of 6 for $80.94

Key Features

Color
Black
Width
37.9 mm [ 1.498 in ]
Length
60.8 mm [ 2.3937 in ]
Hybrid Header
No
Mounting Holes
With
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-770669-1
Zoro #
G500983398
UPC #
-
Country of Origin
United States

Dimensions

Width
37.9 mm [ 1.498 in ]
Length
60.8 mm [ 2.3937 in ]
Profile Height from PCB
23.6 mm [ .929 in ]
PCB Thickness (Recommended)
1.57 mm [ .062 in ]
Pin Diameter
1.3 mm [ .051 in ]

Details

Color
Black
Hybrid Header
No
Mounting Holes
With
Voltage Rating (Max) (VAC)
250
Number of Rows
3
PCB Mount Retention
With
Number of Signal Positions
23
Circuit Application
Power, Signal
Number of Circuits
23
Shielded
No
Degree of Protection
IP6K9K
Panel Mount Retention
Without
Mounting Orientation
Horizontal/90°
Locking Interface
With
Operating Temperature Range
-40 to 125 °C [ -40 to 257 °F ]
Operating Voltage (VAC)
250
Sealed
Yes
PCB Mount Retention Type
Boardlocks
Termination Method
Through Hole - Solder
Number of Sections
1
UL Flammability Rating
UL 94V-0
Pitch
4 mm [ .157 in ]
PCB Mount Alignment
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.