
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1624202-2
Zoro #
G300983147
UPC #
-
Country of Origin
United Kingdom
Dimensions
Dimensions
25.2 x 20.4 mm
Details
Sealed
No
Resistance
10K Ω
Termination Type
Eyelet
Power Rating
.4 W
Voltage Rating
500 V
Product Type
Variable Resistor
Switch Type
Rotary DPST
Tolerance
0.2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.