24 MODII 2PC SHRD HDR W/HLDWN ROHS

  • Mfr # 5-534257-7

  • Zoro # G300940454


product price:  $3.15
/ea
Sold in multiples of 48 for $151.20

Key Features

Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-534257-7
Zoro #
G300940454
UPC #
-
Country of Origin
Mexico

Dimensions

Height
1.02 in
Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Signal
Current
3 A
Series
AMPMODU
Standards
CSA LE7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Connection Material
Phosphor Bronze
Features
Shrouded
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Hole Center to Center
2.54 mm
Material
Thermoplastic
Current Rating
3 A
Number of Rows
2
Contact Type
Pin
Contact Finish
Matte Gold Plated
Number of Contacts
24
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.