Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 MODII HDR DRRA SHRD .100CL

  • Mfr # 1-103166-0

  • Zoro # G900937236


product price: $5.89
/ea
Sold in multiples of 15 for $88.35

Key Features

Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-103166-0
Zoro #
G900937236
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Color
Black
Current
3 A
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Thermoplastic
Features
With Board Standoff; Shrouded
Connector Type
Header
Max. Temp.
105°C
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
For Use With
Printed Circuit Board
Current Rating
3 A
Contact Finish
Gold Plated; Tin-Lead over Nickel
Number of Rows
2
Contact Type
Pin
Number of Contacts
24
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.