Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 24 MODII HDR DRRA UNSHRD .100 1-87563-2

24 MODII HDR DRRA UNSHRD .100 (Discontinued)

  • Mfr # 1-87563-2
  • Zoro # G900937328
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-87563-2
Zoro #
G900937328
UPC #
-
Country of Origin
Mexico

Dimensions

Height
0.238 in
Contact Plating Thickness
150 µin

Details

Item
Connector
Color
Black
Hole Center to Center
2.54 mm
Terminal Type
Through Hole
Features
With Board Standoff; Unshrouded
Connector Type
Header
Material
Nylon
For Use With
Printed Circuit Board
Connection Material
Phosphor Bronze
Number of Rows
2
Number of Contacts
24
Contact Type
Pin
Contact Finish
Bright Tin Plated; Tin-Lead over Nickel
Terminal Finish
Tin-Lead Over Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.