
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6-146134-1
Zoro #
G100940357
UPC #
-
Country of Origin
Mexico
Dimensions
Contact Plating Thickness
100 to 200 µin
Details
Item
PCB Mount Header
Type
Breakaway
Color
Black
Insulation Material
Thermoplastic
Max. Voltage
30V AC
Maximum Voltage
30 V AC
Application
High Temperature
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
125 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Hole Center to Center
2.54 mm
Max. Temp.
125°C
Material
Thermoplastic
Contact Type
Pin
Number of Rows
2
Current Rating
3 A
Contact Finish
Tin Plated
Number of Contacts
24
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.