This item is Discontinued.

Te Connectivity 24 MODIV HSG DR MRKD .100 POL 2-87631-0

24 MODIV HSG DR MRKD .100 POL (Discontinued)

  • Mfr # 2-87631-0
  • Zoro # G200956630
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-87631-0
Zoro #
G200956630
UPC #
-
Country of Origin
Mexico

Dimensions

Height
3.14 mm
Length
30.48 mm

Details

Item
Connector
Color
Black
Number of Rows
2
Material
Nylon
Features
Stamped
Standards
UL E28476; CSA LR7189
Flame Retardant
Yes
Max. Temp.
105°C
Terminal Type
Crimp
Contact Type
Socket
Connector Type
Receptacle
Current Rating
3 A
Flammability Rating
UL 94 V-0
Number of Contacts
24
Hole Center to Center
2.54 mm
Connection Material
Beryllium Copper
Max. Voltage
250V AC

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.