Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 MODIV HSG W/STR RLF DR MRKD

  • Mfr # 87733-3

  • Zoro # G600957084


product price: $6.39
/ea
Sold in multiples of 12 for $76.68

Key Features

Material
Nylon
Length
30.48 mm
Height
6.1 mm
Number of Rows
2
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87733-3
Zoro #
G600957084
UPC #
-
Country of Origin
Mexico

Dimensions

Length
30.48 mm
Height
6.1 mm

Details

Item
Connector
Material
Nylon
Number of Rows
2
Color
Black
Features
Stamped
Standards
CSA LR7189; UL E28476
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Current Rating
3 A
Max. Voltage
250V AC
Hole Center to Center
2.54 mm
Terminal Type
Crimp
Max. Temp.
105°C
Flame Retardant
Yes
Flammability Rating
UL 94 V-0
Number of Contacts
24
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.