Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 24 MTE RCPT HSG SR LATCH .100 2-104257-3

24 MTE RCPT HSG SR LATCH .100 (Discontinued)

  • Mfr # 2-104257-3
  • Zoro # G000956724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-104257-3
Zoro #
G000956724
UPC #
-
Country of Origin
China

Dimensions

Length
60.91 mm
Height
5.08 mm

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
Color
Black
For Use With
Crimp Snap-In Contacts
Terminal Type
Insulation Displacement Crimp
Connector Type
Receptacle
Contact Type
Socket
Hole Center to Center
2.54 mm
Connector Terminates To
Wire & Cable
Max. Voltage
267V
Number of Contacts
24
Flammability Rating
UL 94 V-0
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.