This item is Discontinued.

Te Connectivity 24 NOVO MIL/CTR 15DP LEAD FREE 1658621-5

24 NOVO MIL/CTR 15DP LEAD FREE (Discontinued)

  • Mfr # 1658621-5
  • Zoro # G601040884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1658621-5
Zoro #
G601040884
UPC #
-
Country of Origin
China

Dimensions

Min. Single Wire Size
28 AWG
Width
0.2949 in
Height
15.16 mm
Length
35.05 mm
Max. Insulation Dia.
0.94 mm
Contact Plating Thickness
0.38 µm
Max. Single Wire Size
26 AWG

Details

Item
Connector
Max. Voltage
250V AC
Max. Temp.
105°C
Application
Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Thermoplastic
Color
Black
Contact Type
Socket
Flammability Rating
UL 94 V-0
Connector Terminates To
Wire & Cable
Connector Type
Receptacle
Terminal Type
Through Hole - Solder; Insulation Displacement Crimp
Hole Center to Center
2.54 mm
Connection Material
Phosphor Bronze
Number of Contacts
24
Number of Rows
2
Terminal Finish
Tin Plated
Current Rating
1 A

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.