
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1658622-5
Zoro #
G301041013
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Min. Single Wire Size
28 AWG
Width
0.2949 in
Height
15.16 mm
Length
35.05 mm
Contact Plating Thickness
0.76 µm
Max. Single Wire Size
26 AWG
Max. Insulation Dia.
0.037 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.