
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284874-1
Zoro #
G200956876
UPC #
-
Country of Origin
Italy
Details
Number of Rows
4
Material
Thermoplastic
Connector Type
Plug
Flammability Rating
UL 94 V-0
Max. Temp.
125°C
Contact Type
Socket
Number of Contacts
24
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.