Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 24 POS SQ GRID METRIMATE-RCPT 207305-1

24 POS SQ GRID METRIMATE-RCPT (Discontinued)

  • Mfr # 207305-1
  • Zoro # G101043156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207305-1
Zoro #
G101043156
UPC #
-
Country of Origin
United States

Dimensions

Width
27.84 mm
Length
41.4 mm

Details

Item
Connector
Wire Connector Style
Square Grid
Max. Voltage
600V AC/DC
Max. Temp.
130°C
Standards
CSA Certified; UL E28476; UL Certified and Recognized
Features
Panel Mount Feature
Material
Nylon
For Use With
Socket Header; Plug Housing
Color
Red
Connector Type
Receptacle
Hole Center to Center
5 mm
Number of Contacts
24
Wire Type
Discrete; Stranded
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board; Wire & Cable
Number of Rows
6
Contact Type
Pin

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.