
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2199298-8
Zoro #
G701040715
UPC #
-
Country of Origin
China
Dimensions
Length
1.2 in
Contact Plating Thickness
60 µin
Details
Item
Socket
Max. Temp.
105°C
Application
Signal
Color
Black
Material
Glass-Filled PBT
Number of Contacts
24
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Hole Center to Center
2.54 mm
Current Rating
1 A
Contact Finish
Tin Plated
Number of Rows
2
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Connection Material
Phosphor Bronze
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.