Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 24P DUAC PLUG HSG 94V-2 PAN MT 2-794550-4

24P DUAC PLUG HSG 94V-2 PAN MT (Discontinued)

  • Mfr # 2-794550-4
  • Zoro # G400956485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-794550-4
Zoro #
G400956485
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
11.7 mm
Width
0.94 in
Length
51.6 mm

Details

Item
Connector
Color
Natural
For Use With
Printed Circuit Board
Number of Rows
2
Material
Nylon
Standards
CSA; UL E28476
Contact Type
Pin
Flammability Rating
UL 94 V-2
Hole Center to Center
4.2 mm
Max. Voltage
600V AC
Max. Temp.
105°C
Connector Type
Plug

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.