Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 24P FH PLUG VAL-U-LOK V2 2-1969598-4

24P FH PLUG VAL-U-LOK V2 (Discontinued)

  • Mfr # 2-1969598-4
  • Zoro # G500956712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969598-4
Zoro #
G500956712
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
2.031 in
Width
0.937 in
Height
9.6 mm

Details

Item
Housing
Number of Rows
2
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Color
Natural
Max. Temp.
105°C
Max. Voltage
600V AC
Connector Terminates To
Wire & Cable
Number of Contacts
24
Flammability Rating
UL 94 V-2
Hole Center to Center
4.2 mm
Contact Type
Pin
Terminal Type
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.