Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 24P MICRO MNL ASSY R/A HDR LF 5-794618-4

24P MICRO MNL ASSY R/A HDR LF (Discontinued)

  • Mfr # 5-794618-4
  • Zoro # G700939850
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5-794618-4
Zoro #
G700939850
UPC #
-
Country of Origin
China

Dimensions

Width
10.88 mm
Height
11.92 mm
Max. Insulation Dia.
0.06 in
Length
40 mm
Contact Plating Thickness
2.54 to 7.62 µm

Details

Item
Header
Color
Black
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Application
Power
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Hole Center to Center
3 mm
Material
High Temperature Nylon
Contact Type
Pin
Current Rating
5 A
Number of Contacts
24
Contact Finish
Tin Plated
Number of Rows
2
Terminal Finish
Matte Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.