Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24P MOD2 STIFT LEI

  • Mfr # 2-826631-4

  • Zoro # G801042138


product price: $2.89
/ea
Sold in multiples of 65 for $187.85

Key Features

Standards
CUL E28476; CSA LR7189
Color
Green
Material
Thermoplastic
Contact Finish
Gold Plated
Contact Plating Thickness
30 µin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-826631-4
Zoro #
G801042138
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
30 µin

Details

Item
PCB Mount Header
Standards
CUL E28476; CSA LR7189
Color
Green
Material
Thermoplastic
Contact Finish
Gold Plated
Flammability Rating
UL 94 V-0
Number of Rows
1
Hole Center to Center
2.54 mm
Type
Breakaway
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated; Tin over Nickel
Number of Contacts
24
Connection Material
Phosphor Bronze
Terminal Type
Through Hole

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.