Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24P MR HDR ASSY V0 RED

  • Mfr # 640505-1

  • Zoro # G200940523


product price: $12.75
/ea
Sold in multiples of 6 for $76.50

Key Features

Color
Red
Min. Single Wire Size
26 AWG
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640505-1
Zoro #
G200940523
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
26 AWG
Width
0.785 in
Height
13.46 mm
Length
28.32 mm
Max. Single Wire Size
18 AWG
Max. Insulation Dia.
0.115 in
Maximum Single Wire Size
18 AWG
Minimum Single Wire Size
26 AWG

Details

Item
Header
Color
Red
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole - Solder
For Use With
Printed Circuit Board
Hole Center to Center
4.2 mm
Material
Nylon
Features
Shrouded
Number of Contacts
24
Current Rating
9 A
Number of Rows
6
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Finish
Pre-Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.