Zoro Homepage
This item is Discontinued.
Te Connectivity 24P MTA100 CONN ASSY 22AWG RED 2-640440-4

24P MTA100 CONN ASSY 22AWG RED (Discontinued)

  • Mfr # 2-640440-4
  • Zoro # G900928104
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-640440-4
Zoro #
G900928104
UPC #
-
Country of Origin
China

Dimensions

Overall Length
2.4 in

Details

Item
Connector
Insulation Color
Red
Standards
CSA, UL; UL
Wire Type
Discrete Wire, Stranded
Connection Material
Copper Alloy
Features
Strain Relief
Terminal Type
Closed End Receptacle
Max. Voltage
250V AC
Wire Range
22 AWG
Connection Type
Locking Lance, Socket, IDC
Max. Temp.
105 Degrees C
Application
Wire/Cable
Terminal Orientation
90 °
Insulation Dia
0.06 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.