24P MTA156 HDR ASSY RN STR F/L

  • Mfr # 2-640388-4

  • Zoro # G500928191


product price:  $1.19
/ea
Sold in multiples of 67 for $79.73

Key Features

Insulation Color
Natural
Standards
UL, CSA Listed
Terminal Type
Tab
Connection Type
Through Hole - Solder
Pin Length (In.)
0.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-640388-4
Zoro #
G500928191
UPC #
-
Country of Origin
China

Dimensions

Pin Length (In.)
0.4 in
Overall Length
3.744 in

Details

Item
Header
Insulation Color
Natural
Standards
UL, CSA Listed
Terminal Type
Tab
Connection Type
Through Hole - Solder
Max. Voltage
600V AC
Features
Unshrouded Header
Max. Temp.
221 Degrees F
Connection Material
Copper Alloy
Application
Power, Printed Circuit Board
Insulation Dia
0.197 in
Mounting Type
Board Mount; Vertical
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.