Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 24P PM PLUG VAL-U-LOKV2 2-1969599-4

24P PM PLUG VAL-U-LOKV2 (Discontinued)

  • Mfr # 2-1969599-4
  • Zoro # G700956918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969599-4
Zoro #
G700956918
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.94 in
Length
2.031 in
Height
9.6 mm

Details

Item
Housing
Number of Rows
2
Color
Natural
Material
Nylon
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Pin
Number of Contacts
24
Max. Voltage
600V AC
Flammability Rating
UL 94 V-2
Terminal Type
Crimp
Max. Temp.
105°C
Hole Center to Center
4.2 mm
Connector Terminates To
Wire & Cable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.