
24P PM PLUG VAL-U-LOKV2
Mfr # 2-794953-4
Zoro # G200956708
product price: $0.61
/ea
Sold in multiples of 139 for $84.79
Key Features
Number of Rows
2
Color
Natural
Length
51.6 mm
Application
Power, Signal
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-794953-4
Zoro #
G200956708
UPC #
-
Country of Origin
China
Dimensions
Length
51.6 mm
Width
0.94 in
Height
9.6 mm
Max. Insulation Dia.
0.122 in
Details
Item
Housing
Number of Rows
2
Color
Natural
Application
Power, Signal
Material
Nylon
Features
Circuit Identification Feature
For Use With
Printed Circuit Board
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Max. Temp.
105°C
Number of Contacts
24
Hole Center to Center
4.2 mm
Max. Voltage
600V AC
Contact Type
Pin
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Wire Type
Discrete
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.