Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24P RCPT VAL-U-LOK V0

  • Mfr # 2-1969614-4

  • Zoro # G400956959


product price: $0.71
/ea
Sold in multiples of 129 for $91.59

Key Features

Number of Rows
2
Length
51.6 mm
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1969614-4
Zoro #
G400956959
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
51.6 mm
Height
11.7 mm
Width
0.779 in

Details

Item
Housing
Number of Rows
2
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
Application
Power, Signal
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Max. Voltage
600V AC
Contact Type
Socket
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Number of Contacts
24
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.