Zoro Homepage
This item is Discontinued.
Te Connectivity 24P RCPT VAL-U-LOK V2 2-794954-4

24P RCPT VAL-U-LOK V2 (Discontinued)

  • Mfr # 2-794954-4
  • Zoro # G700956727
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-794954-4
Zoro #
G700956727
UPC #
-
Country of Origin
China

Dimensions

Length
2.031 in
Width
0.787 in
Height
11.8 mm
Max. Insulation Dia.
0.122 in

Details

Item
Housing
Number of Rows
2
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Color
Natural
For Use With
Printed Circuit Board
Application
Power, Signal
Features
Circuit Identification Feature
Flammability Rating
UL 94 V-2
Hole Center to Center
4.2 mm
Max. Temp.
105°C
Number of Contacts
24
Wire Type
Discrete
Max. Voltage
600V AC
Connector Terminates To
Wire & Cable
Contact Type
Socket
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.