Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 24P VAL-U-LOK VRT HDR W/P V2 2-1586039-4

24P VAL-U-LOK VRT HDR W/P V2 (Discontinued)

  • Mfr # 2-1586039-4
  • Zoro # G000938133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-1586039-4
Zoro #
G000938133
UPC #
-
Country of Origin
China

Dimensions

Width
0.386 in
Height
12.8 mm
Max. Insulation Dia.
3.1 mm
Length
2.031 in
Contact Plating Thickness
2.03 µm

Details

Item
Header
Color
Natural
Insulation Material
Polyamide
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Max. Temp.
105°C
Material
Polyamide
Features
Circuit Identification Feature; Shrouded
Terminal Type
Through Hole - Solder
Hole Center to Center
4.2 mm
Number of Contacts
24
Number of Rows
2
Current Rating
9 A
Contact Type
Pin
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-2
Terminal Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.