Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25 APFL RCPT RA 590

  • Mfr # 747461-1

  • Zoro # G601069502


product price: $10.29
/ea
Sold in multiples of 8 for $82.32

Key Features

Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Material
Glass-Filled Nylon, Glass-Filled Polyester
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
747461-1
Zoro #
G601069502
UPC #
-
Country of Origin
Mexico

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Standards
UL E28476
Material
Glass-Filled Nylon, Glass-Filled Polyester
Color
Black
Current Rating
2 A; 3.1 A; 1.2 A
Number of Contacts
25
Connection Material
Phosphor Bronze
Terminal Finish
Tin-Lead
Number of Rows
2
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Connector Type
Receptacle
Contact Finish
Gold Flash
Hole Center to Center
2.76 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.