Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2.5 BATTERY CONN PLUG 10P STD

  • Mfr # 1123684-7

  • Zoro # G301041006


product price: $4.85
/ea
Sold in multiples of 17 for $82.45

Key Features

Max. Voltage
30V DC
Max. Temp.
80°C
Application
Power, Signal
Connector Type
Plug
Number of Contacts
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1123684-7
Zoro #
G301041006
UPC #
-
Country of Origin
China

Details

Max. Voltage
30V DC
Max. Temp.
80°C
Application
Power, Signal
Connector Type
Plug
Number of Contacts
10
Current Rating
6 A
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.5 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.