Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 25 HTMSFL PLUG RA 318 (SL BL) 5788795-1

25 HTMSFL PLUG RA 318 (SL BL) (Discontinued)

  • Mfr # 5788795-1
  • Zoro # G501043664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5788795-1
Zoro #
G501043664
UPC #
-
Country of Origin
Mexico

Dimensions

Contact Plating Thickness
30 µin

Details

Item
Connector
Max. Temp.
105°C
Application
Signal
Features
With Grounding Indents and Grounding Straps
Material
Thermoplastic
Color
Black
Finish
Tin Plated
Terminal Finish
Tin Plated
Connector Type
Plug
Number of Contacts
25
Number of Rows
2
Contact Finish
Gold Plated
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.28 mm
Current Rating
6 A
Connection Material
Phosphor Bronze
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.